Shop All Cable Clamps & Clips
Zsi
LoopClamp, Dia.2 In HoleDia.17/32 In
Mfr # LVZ-32
Zoro # G3267433
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 2 in
- Clamp Thickness 0.047 in
- Clamp Band Width 1 in
- Clamp Color Black
Product Information
- Brand Zsi
- MFR # LVZ-32
- Zoro # G3267433
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 2 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Width | 1" |
Clamping Dia. | 2" |
Details
Item | Loop Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.047 in |
Clamp Color | Black |
Clamp Finish | Galvanized PVC Coated |
Color | Black |
Temp. Range (F) | -25 to +160 |
Material | Galvanized Steel |
Finish | Galvanized PVC Coated |
Type | Vinyl Dipped |
Thickness | 3/64" |
Cushion Type | PVC |
Coating Material | PVC |
Description
Loop Clamp, Cushioned Cable Clamp, Vinyl Dipped, Galvanized Steel, Cable Clamping Dia. 2 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.047 in, Clamp Band Width 1 in, Black, PVC Cushion Type, Galvanized PVC Coated Clamp Finish, Temp. Range (F) -25 to +160, PVC Coating Material
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 2 in. x 2-1/2 in., GRC (876683)
- ABB 3 in. Type Lb Conduit Body (E986L)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30124)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- ZSI Cush-A-Ring Clamp, Rubber, 3/4"PVC Pipe (SPP-4)
- ZSI LoopClamp, Dia.2 1/16 In HoleDia.17/32 In (LVZ-33)
- ZSI Flange Clip W/ Counduit Clip, Steel, Size 1/8-1/4, PK100 (FH24RH4T)
- ZSI SWP Loop Clamp, 1-1/8x3/4", 0.406" Hole (SPW-18)
- ZSI SPN Loop Clamp, 2x1/2", 0.265" Hole (SPN-32)
- ZSI SVW Loop Clamp, 3/8x3/4", 0.406" Hole (SVW-06)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- Zsi Cable Clamps & Clips