Shop All Cable Clamps & Clips
Zsi
LoopClamp, Dia.2 3/4 In HoleDia.17/32 In
Mfr # LVZ-44
Zoro # G1249175
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 2 3/4 in
- Clamp Thickness 0.047 in
- Clamp Band Width 1 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # LVZ-44
- Zoro # G1249175
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 2 3/4 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Width | 1" |
Clamping Dia. | 2-3/4" |
Details
Item | Loop Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.047 in |
Clamp Color | Black |
Clamp Finish | Galvanized PVC Coated |
Color | Black |
Temp. Range (F) | -25 to +160 |
Type | Vinyl Dipped |
Coating Material | PVC |
Finish | Galvanized PVC Coated |
Cushion Type | PVC |
Material | Galvanized Steel |
Thickness | 3/64" |
Description
Loop Clamp, Cushioned Cable Clamp, Vinyl Dipped, Galvanized Steel, Cable Clamping Dia. 2 3/4 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.047 in, Clamp Band Width 1 in, Black, PVC Cushion Type, Galvanized PVC Coated Clamp Finish, Temp. Range (F) -25 to +160, PVC Coating Material
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SBG1V03)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1-1/2" Sq - UV Black Nylon - 100 pcs (CT286)
- CANTEX Elbow, 45 Degree, 1-1/4 In Conduit, PVC (5133766)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Orange (IG5261)
- ZSI SPN Loop Clamp, 4x1/2", 0.265" Hole (SPN-64)
- ZSI SPN Loop Clamp, 2x1/2", 0.265" Hole, SS (SPN-32SS)
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24SS)
- ZSI Cush-A-Clamp, 6", Tube Clamp, SS304 (096NS106)
- ZSI Cush-A-Click, Pipe Clamp, 1-5/8" (CAC26)
- ZSI SSN Loop Clamp, 3/16x1/2", 0.281" Hole, SS (SSN-03)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 7/8 In, Pk25 (COL1409SS)
- Zsi Cable Clamps & Clips