Shop All Cable Clamps & Clips
Zsi
LoopClamp, Dia.1 1/4 In HoleDia.17/32 In
Mfr # LVZ-20
Zoro # G0714427
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1 1/4 in
- Clamp Thickness 0.047 in
- Clamp Band Width 1 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # LVZ-20
- Zoro # G0714427
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 1/4 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Clamping Dia. | 1-1/4" |
Width | 1" |
Details
Item | Loop Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.047 in |
Clamp Color | Black |
Clamp Finish | Galvanized PVC Coated |
Color | Black |
Material | Galvanized Steel |
Coating Material | PVC |
Cushion Type | PVC |
Thickness | 3/64" |
Finish | Galvanized PVC Coated |
Temp. Range (F) | -25 to +160 |
Type | Vinyl Dipped |
Description
Loop Clamp, Cushioned Cable Clamp, Vinyl Dipped, Galvanized Steel, Cable Clamping Dia. 1 1/4 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.047 in, Clamp Band Width 1 in, Black, PVC Cushion Type, Galvanized PVC Coated Clamp Finish, Temp. Range (F) -25 to +160, PVC Coating Material
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Tr75Va005 Transformer 75Va (TR75VA005)
- TORK LED Photocontrol Button, 120 to 277VAC (ZB124)
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEF8)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- ZSI Cush-A-Ring, Clamp Rubber for IP-2" (SPH-9)
- ZSI Half Loop Clamp, 1/4", Vinyl Dipped (HVN-04)
- ZSI SPN Loop Clamp, 1-3/8x1/2", 0.265" Hole (SPN-22)
- ZSI Flange Clip W/ Counduit Clip, Steel, PK100 (FCH58S)
- ZSI LoopClamp, Dia.2 In HoleDia.17/32 In (LVZ-32)
- ZSI Cush-A-Clamp, 6", Tube Clamp, SS304 (096NS106)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-13/16in. (900729-28)
- Zsi Cable Clamps & Clips