Shop All Pipe & Tube Clamps
Zsi
Loop Clamp, Galvanized Steel, 3-9/16" Tube
Mfr # LVZ-57
Zoro # G9193138
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Type Insulation
- Tube Size 3 9/16 in
- Length 2.44 in
- Temp. Range (F) -25 Degrees to 160 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # LVZ-57
- Zoro # G9193138
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3 9/16 in |
Length | 2.44 in |
For Pipe Size | 3 in |
Overall Height | 3.81 in |
For Maximum Outside Diameter | 3 9/16 in |
Overall Width | 5.5 in |
For Copper Tube Size | 3 9/16 in |
Overall Length | 2.44 in |
Mounting Hole Diameter | 0.53 in |
Description
Loop Clamp, Bolt Material Zinc-Plated Steel, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Loop, Cushion Material PVC, For Copper Tube Size 3 9/16 in, For Maximum Outside Diameter 3 9/16 in, For Pipe Size 3 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.53 in, Number of Mounting Holes 1, Overall Height 3.81 in, Overall Length 2.44 in, Overall Width 5.5 in, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -25 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps cross aluminum (K0474.54040)
- FERNCO SHOWER DRAIN CNNCTR 2 in. (PSD-210)
- LEGEND VALVE 2" X 1-1/4" BLACK RED. TEE (350-226)
- ELKAY SS, 3.5x5.12x4-3/8" Utensil Caddy (LKWUCSS)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012S)
- ZSI 2HoleCushionedClampPipeS11/4InL3 31/32In (027M032)
- ZSI Beta Standard Clamp, 2-1/2" Tube, Assembly (S7040S)
- ZSI Cushioned Clamp, 3/8" Tube Size, 2.95" L (UX3812)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Pipe (S6030R)
- ZSI Cushion Clamp Clamp, 1 In Wall, 3/4 In (UX3410)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, Steel (CN16)
- Zsi Plumbing Accessories