Shop All Pipe & Tube Clamps
Zsi
Loop Clamp, Galvanized Steel, 2-5/8" Tube
Mfr # LVZ-42
Zoro # G9193059
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Type Insulation
- Tube Size 2 5/8 in
- Length 2 in
- Temp. Range (F) -25 Degrees to 160 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # LVZ-42
- Zoro # G9193059
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 2 5/8 in |
Length | 2 in |
Overall Length | 2 in |
For Copper Tube Size | 2 5/8 in |
Overall Height | 2.88 in |
Mounting Hole Diameter | 0.53 in |
For Maximum Outside Diameter | 2 5/8 in |
Overall Width | 3.63 in |
For Pipe Size | 2 1/4 in |
Description
Loop Clamp, Bolt Material Zinc-Plated Steel, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Loop, Cushion Material PVC, For Copper Tube Size 2 5/8 in, For Maximum Outside Diameter 2 5/8 in, For Pipe Size 2 1/4 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.53 in, Number of Mounting Holes 1, Overall Height 2.88 in, Overall Length 2 in, Overall Width 3.63 in, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -25 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON EZ Boss-Lock Cam and Groove Coupler, 1 in Nominal, Socket Welded End Style, 316 SS (RDWSP100EZ)
- ZURN Adapter, Low Lead Bras, 1" Tube (QQSFC45GX)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 4"" SPIGXFPT (ABS001051200)
- ZORO SELECT 1" MNPT 304 SS Square Head Plug (1RRL2)
- ZSI Tube Clamp, Twin, 1/2" Clamping Od (265013)
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe (H4017S)
- ZSI Beta Clamps, Heavy Series, 3 In Pipe, C (H7056C)
- ZSI 2HoleCushionedClampPipe S1/2In, L221/32In, Max. Load (Lb.): 50 (014M017)
- ZSI Beta Clamps, Standard, 1/2 In Tube, C (S2008C)
- ZSI CushionedClampStrutMounted, TubeSz 7/8In (014T018)
- ZSI Cushion Claw, 1/2 In OD Tube, (CLS-08)
- Zsi Pipe & Tube Clamps