Shop All Pipe & Tube Clamps
Zsi
Insulated Strut Clamp, 2 1/8"OD, 6 3/8"W
Mfr # UX21820
Zoro # G108447155
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Hose Outside Dia. (In.) 2 1/8 in
- Clamp Material Steel
- Cushion Material Polyurethane
- For Copper Tube Size 2 in
- Mount Type Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # UX21820
- Zoro # G108447155
- UPC # 840722133422
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 2 1/8 in |
For Copper Tube Size | 2 in |
Overall Width | 6 3/8 in |
Overall Height | 8 19/64 in |
For Strut Channel Width | 1 5/8 in |
Overall Length | 2 61/64 in |
Installed Height | 9 59/64 in |
For Maximum Outside Diameter | 2 1/8 in |
Details
Item | Insulated Strut Clamp |
Clamp Material | Steel |
Cushion Material | Polyurethane |
Mount Type | Channel |
Included Insulation Thickness | 2 in |
Strut Clamp Material | Zinc-Plated Steel |
Clamp Style | Insulated Strut Clamp |
Clamp Type | Strut Clamp |
Number of Mounting Holes | 0 |
Maximum Operating Temperature | 250 Degrees F |
Clamp Bore Style | Smooth |
System of Measurement | Inch |
Compatible Mfr Part Number | Wesanco Strut |
Temperature Rating | General Purpose |
For Number of Lines | 1 |
Clamp Material Finish | Zinc-Plated |
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 2 in, Installed Height 9 59/64 in, Load Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" FNPT Galvanized Merchant Coupling (511-229)
- MILTON 10 PK PTC Swivel Elbow, 1/2" MNPT, 3/8" OD, PK10 (2202-11)
- ZORO SELECT Pipe, Schedule 40, 5/8" ID, 304 SS, 3 ft L (ZUSA-PF-1636)
- ZORO SELECT 1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BND07)
- ZSI 3/4" P General Clamp Assembly for Tube Pipe Hydraulic Hose (S-4017S)
- ZSI Tube Clamp, Twin, 1/2" Clamping Od (265013)
- ZSI Insulated Strut Clamp, 1 5/8"OD, 5 7/8"W (UX15820)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012S-SS)
- ZSI Beta Clamps, Twin Series, 3/4 In Tube, C (T3012C)
- ZSI Beta Clamps, Heavy Series, 3 In Pipe (H7056S)
- DIXON Double Ear Pinch-On Clamp, 5/8 in Nominal, 0.591 Closed dia x 0.709 in Open dia, Steel, Domestic (1518)
- Zsi Plumbing Accessories