Shop All Pipe & Tube Clamps
Zsi
Insulated Strut Clamp, 1/4"OD, 2"W
Mfr # UX1434
Zoro # G108447216
product price: $11.75
/ea
Sold in multiples of 2 for $23.50
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Hose Outside Dia. (In.) 1/4 in
- Clamp Style Insulated Strut Clamp
- Included Insulation Thickness 3/4 in
- For Number of Lines 1
- Strut Clamp Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # UX1434
- Zoro # G108447216
- UPC # 840722135259
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1/4 in |
Overall Length | 2 61/64 in |
Overall Height | 1 3/4 in |
Overall Width | 2 in |
For Maximum Outside Diameter | 1/4 in |
Installed Height | 3 3/8 in |
For Strut Channel Width | 1 5/8 in |
Details
Item | Insulated Strut Clamp |
Clamp Style | Insulated Strut Clamp |
Included Insulation Thickness | 3/4 in |
For Number of Lines | 1 |
Strut Clamp Material | Zinc-Plated Steel |
Cushion Material | Polyurethane |
Temperature Rating | General Purpose |
Clamp Bore Style | Smooth |
Mount Type | Channel |
Clamp Material | Steel |
Compatible Mfr Part Number | Wesanco Strut |
Clamp Material Finish | Zinc-Plated |
Maximum Operating Temperature | 250 Degrees F |
Number of Mounting Holes | 0 |
Clamp Type | Strut Clamp |
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 3/4 in, Installed Height 3 3/8 in, Load Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2-1/2" Sweat Brass Ball Valve Inline (94ALF-209-01A)
- ANVIL 2-1/2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300001807)
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (1/4 LF560G 0-125)
- CHICAGO FAUCET High Flow Spray Valve, 3/4-14 UNS, 2.5GPM (90-HABCP)
- ZSI 2HoleCushionedClampTubeS1/4In, L1 53/64In (004MS007)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 In (038M044)
- ZSI CushionedClampStrutMounted, PipeSz1 1/4In, Type: Strut Mounted (027N032)
- ZSI CushionedClampStrutMounted, TubeSz 3/8In (006NS010)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020M024)
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe, SS (H4017S-SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Tube, 304SS (CN24SS)
- Zsi Pipe & Tube Clamps