Shop All Pipe & Tube Clamps
Zsi
Insulated Strut Clamp, 1 3/8"OD, 4 5/8"W
Mfr # UX13815SS
Zoro # G908447263
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Hose Outside Dia. (In.) 1 3/8 in
- For Copper Tube Size 1 1/4 in
- Maximum Operating Temperature 250 Degrees F
- Clamp Type Strut Clamp
- Overall Length 2 61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # UX13815SS
- Zoro # G908447263
- UPC # 840722166697
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 3/8 in |
For Copper Tube Size | 1 1/4 in |
Overall Length | 2 61/64 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 1 3/8 in |
Overall Width | 4 5/8 in |
Installed Height | 8 1/8 in |
For Pipe Size | 1 in |
Overall Height | 6 1/2 in |
Details
Item | Insulated Strut Clamp |
Maximum Operating Temperature | 250 Degrees F |
Clamp Type | Strut Clamp |
Compatible Mfr Part Number | Wesanco Strut |
Mount Type | Channel |
Clamp Material | 304 Stainless Steel |
Temperature Rating | General Purpose |
Included Insulation Thickness | 1 1/2 in |
Clamp Style | Insulated Strut Clamp |
Number of Mounting Holes | 0 |
For Number of Lines | 1 |
Strut Clamp Material | 304 Stainless Steel |
Cushion Material | Polyurethane |
System of Measurement | Inch |
Clamp Bore Style | Smooth |
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 3/8 in, For Number of Lines 1, For Pipe Size 1 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 1/2 in, Installed Height 8 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, ST, Bolt, 1.344", 1.562" (TBC150)
- ZORO SELECT 3" Flanged PVC Swing Check Valve (SCOV110)
- KOHLER Shower Head, Polished Chrome, Wall (K-72423-CP)
- WATTS Push Fit Coupling 1/2X3/8Cts (3515R-1008/P-602)
- ZSI 2HoleCushionedClampTube S13/8InL313/64In (022MS026)
- ZSI Tube Clamp, Single, 1" Clamping Od (265003)
- ZSI 2HoleCushionedClampTubeS 1In, L 2 11/16In (016M019)
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-3/8 In (UX23810)
- ZSI Cushion Clamp Strut Mount, Pipe S 3 1/2In (056NS062)
- ZSI CushionedClampStrutMounted, PipeSz 3/4 In (017NS022)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 1/2 In, 316SS (SBX72875-SP)
- Zsi Plumbing Accessories