Shop All Pipe & Tube Clamps
Zsi
Insulated Strut Clamp, 1 3/8"OD, 3 5/8"W
Mfr # UX13810SS
Zoro # G908447355
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Hose Outside Dia. (In.) 1 3/8 in
- For Strut Channel Width 1 5/8 in
- Mount Type Channel
- For Pipe Size 1 in
- Compatible Mfr Part Number Wesanco Strut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # UX13810SS
- Zoro # G908447355
- UPC # 840722166529
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 3/8 in |
For Strut Channel Width | 1 5/8 in |
For Pipe Size | 1 in |
Overall Length | 2 61/64 in |
For Copper Tube Size | 1 1/4 in |
Installed Height | 6 7/8 in |
For Maximum Outside Diameter | 1 3/8 in |
Overall Height | 5 1/4 in |
Overall Width | 3 5/8 in |
Details
Item | Insulated Strut Clamp |
Mount Type | Channel |
Compatible Mfr Part Number | Wesanco Strut |
Strut Clamp Material | 304 Stainless Steel |
Included Insulation Thickness | 1 in |
Clamp Style | Insulated Strut Clamp |
System of Measurement | Inch |
Temperature Rating | General Purpose |
Clamp Material | 304 Stainless Steel |
For Number of Lines | 1 |
Cushion Material | Polyurethane |
Clamp Bore Style | Smooth |
Number of Mounting Holes | 0 |
Clamp Type | Strut Clamp |
Maximum Operating Temperature | 250 Degrees F |
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 3/8 in, For Number of Lines 1, For Pipe Size 1 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 in, Installed Height 6 7/8 in, Load Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Slip x Slip PVC 90 Street Elbow SCH 40 (8114234)
- SIAM 1 X 1/2 Lead Free Brass Bushing, MNPT X FNPT (XNL114-1608)
- LEGEND VALVE 1" T-1002 NO LEAD BALL VALVE (101-065NL)
- PARKER 1/4" Compression Brass Union Tee 10PK (164C-4)
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017S)
- ZSI CushionedClampStrutMounted, TubeSz1 1/8In (018NS022)
- ZSI Cushioned Clamp, Polyurethane, 3/4" Tube (UX3434)
- ZSI Beta Clamps, Standard, 1 In Tube, C (S3016C)
- ZSI Beta Clamp Assembly, Twin, 1 1/4 In Tube (T5020S)
- ZSI 2HoleCushionedClamp, PipeS3In, L 5 53/64In (056MS062)
- NVENT CADDY Strut Pipe Clamp, Size 2 1/2 In (RIGD0250EG)
- Zsi Pipe & Tube Clamps