Shop All Hose Clamps
Zsi
Hose Clamp, Twin, .690" Clamping Od
Mfr # 265053
Zoro # G6330112
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc-Plated
- Material Polypropylene/Steel
- Type Inventory Item
- Hose Outside Dia. (In.) 0.69 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 265053
- Zoro # G6330112
- Country of Origin China
- Category Hose Clamps
Dimensions
Hose Outside Dia. (In.) | 0.69 in. |
Details
Finish | Zinc-Plated |
Material | Polypropylene/Steel |
Item | Hose Clamp,Twin,.690" Clamping Od |
Type | Inventory Item |
Description
Hose Clamp,Twin,.690 In. Clamping Od
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 16 Pitch (NB18B)
- TRITAN Radial Ball Bearing, PS, 30mm, 61806ZZ (61806 ZZ PRX)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 40SK70 (40SK70)
- DIXON Type B Female x Hose, Shank, 4" (FC3104)
- ZSI Python Hose Clamp, 1-1/2 to 2", SS304 (PY-240)
- ZSI Hose Clamp, Single, .810" Clamping Od (265048)
- ZSI Python Hose Clamp, 3/4 to 1-1/8", SS304 (PY-100)
- ZSI Hose Clamp, Twin, 1.100" Clamping Od (265056)
- ZSI Python Hose Clamp, 1-1/2 to 2" (PY-24)
- ZSI Python Hose Clamp, 3 1/4 to 4 1/4" (PY-6031)
- DUPAGE Stainless Steel Hose Clamp, 1-9/16" To 2-1/2", Sae 32, 10PK (B32HS)
- Zsi Hose Clamps