Shop All Hose Clamps
Zsi
Hose Clamp, Twin, .530" Clamping Od
Mfr # 265052
Zoro # G6330097
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc-Plated
- Material Polypropylene/Steel
- Type Inventory Item
- Hose Outside Dia. (In.) 0.53 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 265052
- Zoro # G6330097
- Country of Origin China
- Category Hose Clamps
Dimensions
Hose Outside Dia. (In.) | 0.53 in. |
Details
Finish | Zinc-Plated |
Material | Polypropylene/Steel |
Item | Hose Clamp,Twin,.530" Clamping Od |
Type | Inventory Item |
Description
Hose Clamp,Twin,.530 In. Clamping Od
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (1340808C)
- BESTORQ SPB1850 V Belt, 1850 mm (72.15 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB1850)
- SPEEDAIRE Saw Blade, 24 Teeth (PN21AA612G)
- SUPER LUBE Silicone Food Grade, Aerosol, 11 Oz. (91110)
- ZSI Hose Clamp, Twin, .690" Clamping Od (265053)
- ZSI Python Hose Clamp, 1-1/4 to 1-3/4", Material: 316 stainless steel (PY-2031)
- ZSI Python Hose Clamp, 6 1/2 to 8", SS316 (PY-12031)
- ZSI Hose Clamp, Single, .810" Clamping Od (265048)
- ZSI Python Hose Clamp, 1/2 to 2-1/2", SS316 (PY-3231)
- ZSI Python Hose Clamp, 1-1/2 to 2", SS304 (PY-240)
- OETIKER Clamp, Oetiker, Stepless, 10.5mm, 100 Bag (16700006)
- Zsi Hose Fittings