Shop All Hose Clamps
Zsi
Hose Clamp, Single, .810" Clamping Od
Mfr # 265048
Zoro # G6330088
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc-Plated
- Material Polypropylene/Steel
- Type Inventory Item
- Hose Inside Dia. (In.) 0.81 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 265048
- Zoro # G6330088
- Country of Origin China
- Category Hose Clamps
Dimensions
Hose Inside Dia. (In.) | 0.81 in. |
Details
Finish | Zinc-Plated |
Material | Polypropylene/Steel |
Item | Hose Clamp,Single,.810" Clamping Od |
Type | Inventory Item |
Description
Hose Clamp,Single,.810 In. Clamping Od
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Light Engine Module (L4R10827VA)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- TB WOODS FHP Sheave, BK70 x 1-7/16 (BK701716)
- BESTORQ Aftermarket Noma/AMF/Dynamark 3812 SERIES (38" & 39" cut) Riding Lawn Mower Replacement Belt, A80LG (A80LG)
- ZSI Python Hose Clamp, 7 to 8 1/2", SS316 (PY-12831)
- ZSI Python Hose Clamp, 1/2 to 2-1/2", SS316 (PY-3231)
- ZSI Python Hose Clamp, 1-1/2 to 2" (PY-24)
- ZSI Python Hose Clamp, 3/4 to 1-1/8", SS304 (PY-100)
- ZSI Python Hose Clamp, 1-1/4 to 1-3/4", Material: 316 stainless steel (PY-2031)
- ZSI Python Hose Clamp, 3 1/4 to 4 1/4" (PY-6031)
- MIDWEST FASTENER 1-1/4" Nylon Plastic Hose Clamps 5PK (69221)
- Zsi Hose Clamps