Shop All Plumbing Parts
Zsi
Hex Bolt, Fits Brand ZSI, Steel
Mfr # TB5
Zoro # G2984241
Sold in multiples of 24 for $10.08
$10.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16-18 x 2-3/8"
- Fits Brand ZSI
- Material of Construction Steel
- For Use With Mfr. Model Number T5 Group
- Thread Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # TB5
- Zoro # G2984241
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Size | 5/16-18 x 2-3/8" |
Thread Size | 5/16" |
Details
Fits Brand | ZSI |
Material of Construction | Steel |
For Use With Mfr. Model Number | T5 Group |
Item | Hex Bolt |
Description
Hex Bolt, Fits Brand ZSI, For Use With Grainger Item Number 2UKT7, 2UKT8, 2UKU4, 2UKU5, For Use With Mfr. Model Number T5 Group, Size 5/16-18 x 2 3/8 in, 5/16 in Thread Size, Material of Construction Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT Brass Ball Valve Inline (G-BVLM-25M)
- SHARKBITE Push-to-Connect Swivel Elbow, 1/2 in Tube Size, Brass, Brass (U280LF)
- DELTA Contemporary Wall Mount Pot Filler Matte Black (1165LF-BL)
- STREAMLINE Refrigeration Press Fitting (RP02828)
- ZSI Weld Plate, Fits Brand ZSI, Steel (TP3)
- ZSI Cover Plate, Fits Brand ZSI, Steel (TC5)
- ZSI Hex Bolt, Fits Brand ZSI, Steel (SHB5)
- ZSI Cover Plate, Fits Brand ZSI, Steel (SCP2)
- ZSI Weld Plate, Fits Brand ZSI, Steel (TP2)
- ZSI 2-1/2" Clamp, Fits Brand ZSI, Plated Steel (040CC050Z)
- POWERS Rebuild Kit (390-580 CARTRIDGE KIT)
- Zsi Plumbing Parts