Shop All Plumbing Parts
Zsi
Hex Bolt, Fits Brand ZSI, Steel
Mfr # TB4
Zoro # G2984250
product price: $0.42
/ea
Sold in multiples of 24 for $10.08
$10.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16-18 x 2"
- Fits Brand ZSI
- Material of Construction Steel
- For Use With Mfr. Model Number T4 Group
- Thread Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # TB4
- Zoro # G2984250
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 5/16-18 x 2" |
Thread Size | 5/16" |
Details
Fits Brand | ZSI |
Material of Construction | Steel |
For Use With Mfr. Model Number | T4 Group |
Item | Hex Bolt |
Description
Hex Bolt, Fits Brand ZSI, For Use With Grainger Item Number 2UKU3, For Use With Mfr. Model Number T4 Group, Size 5/16-18 x 2 in, 5/16 in Thread Size, Material of Construction Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Felt Washer, Slow Dashpot (333-027JKABNF)
- DANCO Faucet Stem 6N-2H Kohler (15553E)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-270A)
- ZORO SELECT PVC Tee, Insert, 3 in Pipe Size (1401030)
- ZSI Hex Bolt, Fits Brand ZSI, Steel (SHB5)
- ZSI Weld Plate, Fits Brand ZSI, Stainless Steel (SWP3SS)
- ZSI Cover Plate, Fits Brand ZSI, Steel (SCP3)
- ZSI Weld Plate, Fits Brand ZSI, Steel (HWP7)
- ZSI Weld Plate, Fits Brand ZSI, Steel (TP2)
- ZSI Cover Plate, Fits Brand ZSI, Steel (SCP2)
- ACORN CONTROLS Strainer Check Stop Sub-Assembly (2570-011-001)
- Zsi Plumbing Parts & Accessories