Zsi

Hex Bolt, Fits Brand ZSI, Steel


product price: $0.24
/ea
Sold in multiples of 42 for $10.08

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 1/4"
  • Fits Brand ZSI
  • Material of Construction Steel
  • For Use With Mfr. Model Number T1 Group
  • Thread Size 1/4"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1/4"
Thread Size 1/4"

Details

Fits Brand ZSI
Material of Construction Steel
For Use With Mfr. Model Number T1 Group
Item Hex Bolt

Description

Hex Bolt, Fits Brand ZSI, For Use With Grainger Item Number 2UKR9, 2UKT1, For Use With Mfr. Model Number T1 Group, Size 1/4 in, 1/4 in Thread Size, Material of Construction Steel

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.