Shop All Plumbing Parts
Zsi
Hex Bolt, Fits Brand ZSI, Steel
Mfr # SHB3
Zoro # G2985291
product price: $0.24
/ea
Sold in multiples of 42 for $10.08
$10.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4-20 x 1-1/2"
- Fits Brand ZSI
- Material of Construction Steel
- For Use With Mfr. Model Number S3 Group
- Thread Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # SHB3
- Zoro # G2985291
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1/4-20 x 1-1/2" |
Thread Size | 1/4" |
Details
Fits Brand | ZSI |
Material of Construction | Steel |
For Use With Mfr. Model Number | S3 Group |
Item | Hex Bolt |
Description
Hex Bolt, Fits Brand ZSI, For Use With Grainger Item Number 2UKP5, 2UKP6, 2UKP7, 2UKR4, For Use With Mfr. Model Number S3 Group, Size 1/4-20 x 1 1/2 in, 1/4 in Thread Size, Material of Construction Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF FINIAL 2"" NICKEL PK/1 (60107)
- KINGSTON BRASS XVTPN593017 59" Acrylic Drop In Tub with, 59.06" L, 29.5" W, White, Acrylic (XVTPN593017)
- ZORO SELECT 2" FNPT x MNPT Brass Ball Valve Inline (32J020)
- WATTS Water Hammer Arrestor, 1/2 In NPT, Copper (LF15M2-A)
- ZSI Weld Plate, Fits Brand ZSI, Steel (TP3)
- ZSI Weld Plate, Fits Brand ZSI, Steel (HWP7)
- ZSI 2-1/2" Clamp, Fits Brand ZSI, Plated Steel (040CC050Z)
- ZSI Hex Bolt, Fits Brand ZSI, Steel (HHB6)
- ZSI Cover Plate, Fits Brand ZSI, Steel (TC5)
- ZSI Weld Plate, Fits Brand ZSI, Steel (TP1)
- ACORN CONTROLS Stop Stem (2570-015-199)
- Zsi Plumbing Parts