Shop All Pipe & Tube Clamps
Zsi
Heavy Clamp, 2" Tube
Mfr # H6032S
Zoro # G7789568
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Beta Clamp Assembly
- Top Plate Material Steel
- Cushion Material Polypropylene
- Overall Width 1 49/64 in
- For Maximum Outside Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # H6032S
- Zoro # G7789568
- Country of Origin Taiwan, Province of China
- Category Pipe & Tube Clamps
Dimensions
Overall Width | 1 49/64 in |
For Maximum Outside Diameter | 2 in |
For Outside Diameter | 2 in |
For Copper Tube Size | 2 in |
Overall Height | 4 21/64 in |
Overall Length | 5 29/32 in |
For Minimum Outside Diameter | 2 in |
Details
Item | Vibration-Dampening Beta Clamp |
Clamp Type | Beta Clamp Assembly |
Top Plate Material | Steel |
Cushion Material | Polypropylene |
Mount Type | Weld-On |
Bottom Plate Material | Steel |
System of Measurement | Inch |
Clamp Material | Steel |
Plate Material | Steel |
For Number of Lines | 1 |
Maximum Operating Pressure | 10,000 psi |
Description
Vibration-Dampening Beta Clamp, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 2 in, For Maximum Outside Diameter 2 in, For Minimum Outside Diameter 2 in, For Number of Lines 1, For Pipe Size Not Applicable, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 1-1/2" Max. O.D. PVC Insulated Fitting Cover (32755)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3/4" (4308000808)
- NIBCO 1/2" x 1/4" NOM FTG x C Copper Flush Bushing (618 1/2x1/4)
- SURTEK White Insulating Tape 18M (138012)
- ZSI Cushioned Clamp, Polyurethane, 7/8" Tube (UX7834)
- ZSI CushionedClampStrutMounted, PipeSz 1/2In (014N018)
- ZSI CushionedClampStrutMounted, TubeSz 1-1/2" (024N028)
- ZSI CushionedClampStrutMounted, TubeSz1 3/8In (022T026)
- ZSI CushionedClampStrutMounted, TubeSz1 5/8In (026N030)
- ZSI Beta Standard Clamp, 3/4" Tube, Stack (S3012B)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 3/8 In (454002)
- Zsi Pipe & Tube Clamps