Shop All Conduit Clamps & Hangers
Zsi
GRC Worm Gear Strut Clamp, 2 9/64"ID
Mfr # SSGRC200
Zoro # G508446727
product price: $4.29
/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade General Purpose
- Clamp Style Hook-in Clamp
- Clamp Material Grade 301
- Band Material Grade 301
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # SSGRC200
- Zoro # G508446727
- UPC # 840220743536
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
For Maximum Outside Diameter | 2 3/8 in |
Clamp Maximum Inside Diameter | 2 3/8 in |
Clamp Minimum Inside Diameter | 2 9/64 in |
Details
Item | GRC Worm Gear Strut Clamp |
Grade | General Purpose |
Clamp Style | Hook-in Clamp |
Clamp Material Grade | 301 |
Band Material Grade | 301 |
System of Measurement | Inch |
Band Thickness | 0.61 in |
Screw Material Grade | 301 |
Band Material | Stainless Steel |
Clamp Material | Stainless Steel |
Fastener Housing Material | EMT |
Screw Material | Stainless Steel |
Maximum Operating Temperature | 800 Degrees F |
Description
GRC Worm Gear Strut Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.61 in, Clamp Maximum Inside Diameter 2 3/8 in, Clamp Minimum Inside Diameter 2 9/64 in, Fastener Housing Material EMT, For Maximum Outside Diameter 2 3/8 in, Grade General Purpose, Maximum Operating Temperature 800 Degrees F, SAE Number Not Applicable, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 301
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 15A, 250V AC, Non-Indicating, 10kA at 125V AC (FNM-15)
- PROJEX Cord Extn 16/3Sjtw10'Org (OU163JTW010OGP)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42BF15AF)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- ZSI Conduit Clip, Steel, Size 1", PK100 (CC16)
- ZSI Beam Clamp, Steel, PK50 (BCC812VM)
- ZSI Angle Bracket, Steel, Size 3/8", PK100 (AB06)
- ZSI Conduit Clip, Steel, PK100 (CCMS)
- ZSI Beam Clamp, Steel, Size 7/16", PK100 (BCL)
- FLEX-STRUT U-Bolt Beam Clamp For FS-200 (FS-5709 E/G)
- NVENT CADDY Cable Hanger, Bundle Runs of MC/AC Cable, 1-3/4in Dia, 75lb (WMX6)
- Zsi Conduit Clamps & Hangers