Shop All Conduit Clamps & Hangers
Zsi
GRC Worm Gear Strut Clamp, 1 31/64"ID
Mfr # SSGRC125
Zoro # G708446916
product price: $4.15
/ea
Sold in multiples of 4 for $16.60
$16.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Housing Material EMT
- Clamp Maximum Inside Diameter 1 21/32 in
- Band Material Grade 301
- Clamp Style Hook-in Clamp
- Clamp Material Grade 301
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # SSGRC125
- Zoro # G708446916
- UPC # 840220743512
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Clamp Maximum Inside Diameter | 1 21/32 in |
Clamp Minimum Inside Diameter | 1 31/64 in |
For Maximum Outside Diameter | 1 21/32 in |
Details
Item | GRC Worm Gear Strut Clamp |
Fastener Housing Material | EMT |
Band Material Grade | 301 |
Clamp Style | Hook-in Clamp |
Clamp Material Grade | 301 |
Screw Material Grade | 301 |
System of Measurement | Inch |
Maximum Operating Temperature | 800 Degrees F |
Clamp Material | Stainless Steel |
Band Material | Stainless Steel |
Screw Material | Stainless Steel |
Grade | General Purpose |
Band Thickness | 0.61 in |
Description
GRC Worm Gear Strut Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.61 in, Clamp Maximum Inside Diameter 1 21/32 in, Clamp Minimum Inside Diameter 1 31/64 in, Fastener Housing Material EMT, For Maximum Outside Diameter 1 21/32 in, Grade General Purpose, Maximum Operating Temperature 800 Degrees F, SAE Number Not Applicable, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 301
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 6 Pole, 600VAC (6YH65)
- OATEY Solder 1/4Lb Silver Safe Flo (53062)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, White (CT-103P-WH)
- WIREMOLD Electrical Box, Alarm Box, 2 Gang, Square (V5753)
- ZSI Angle Bracket, Steel, Size 3/8", PK100 (AB06)
- ZSI Beam Clamp, Steel, Size 7/16", PK100 (BCL)
- ZSI Conduit Clip, Steel, Size 1", PK100 (CC16)
- ZSI Conduit Clip, Steel, PK100 (CCMS)
- ZSI Beam Clamp, Steel, PK50 (BCC812VM)
- NVENT CADDY Cable Bracket, Spring Steel (459)
- L.H. DOTTIE L.H. Dottie 3-1/2'' One Hole EMT/Pipe Strap, 25PK (TW350)
- Zsi Conduit Clamps & Hangers