Shop All Conduit Clamps & Hangers
Zsi
EMT Worm Gear Strut Clamp, 53/64"ID
Mfr # SSEMT075
Zoro # G208446843
product price: $3.79
/ea
Sold in multiples of 4 for $15.16
$15.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade General Purpose
- Band Material Grade 301
- Clamp Minimum Inside Diameter 53/64 in
- Band Thickness 0.61 in
- Fastener Housing Material EMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # SSEMT075
- Zoro # G208446843
- UPC # 840220743437
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Clamp Minimum Inside Diameter | 53/64 in |
Clamp Maximum Inside Diameter | 59/64 in |
For Maximum Outside Diameter | 59/64 in |
Details
Item | EMT Worm Gear Strut Clamp |
Grade | General Purpose |
Band Material Grade | 301 |
Band Thickness | 0.61 in |
Fastener Housing Material | EMT |
Clamp Type | Worm Gear Clamp |
Clamp Style | Hook-in Clamp |
Clamp Material | Stainless Steel |
Clamp Material Grade | 301 |
System of Measurement | Inch |
Band Material | Stainless Steel |
Maximum Operating Temperature | 800 Degrees F |
Screw Material | Stainless Steel |
Screw Material Grade | 301 |
Description
EMT Worm Gear Strut Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.61 in, Clamp Maximum Inside Diameter 59/64 in, Clamp Minimum Inside Diameter 53/64 in, Fastener Housing Material EMT, For Maximum Outside Diameter 59/64 in, Grade General Purpose, Maximum Operating Temperature 800 Degrees F, SAE Number Not Applicable, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 301, Clamp Type Worm Gear Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, White, PVC Insulation (411030501)
- DROSSBACH Corrugated Tubing, PE, 1 in., 300 ft (100PEBSX0000XZS)
- LUTRON Dimmers, Diva, CFL/LED, Light Almond (DVCL-153P-LA)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO42V09)
- ZSI Angle Bracket, Steel, Size 3/8", PK100 (AB06)
- ZSI Conduit Clip, Steel, PK100 (CCMS)
- ZSI Beam Clamp, Steel, Size 7/16", PK100 (BCL)
- ZSI Conduit Clip, Steel, Size 1", PK100 (CC16)
- ZSI Beam Clamp, Steel, PK50 (BCC812VM)
- VESTIL Beam Clamp Horizontal Lift Style, 2K lb. (BC-2)
- CALBRITE Conduit Hanger, Stainless Steel, 5.6 In. L (S63000MH00)
- Zsi Conduit Clamps & Hangers