Shop All Conduit Clamps & Hangers
Zsi
EMT Worm Gear Strut Clamp, 1 3/64"ID
Mfr # SSEMT100
Zoro # G508446802
product price: $3.89
/ea
Sold in multiples of 4 for $15.56
$15.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Grade 301
- System of Measurement Inch
- Clamp Material Stainless Steel
- Screw Material Stainless Steel
- Band Material Grade 301
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # SSEMT100
- Zoro # G508446802
- UPC # 840220743444
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
For Maximum Outside Diameter | 1 5/32 in |
Clamp Minimum Inside Diameter | 1 3/64 in |
Clamp Maximum Inside Diameter | 1 5/32 in |
Details
Item | EMT Worm Gear Strut Clamp |
Clamp Material Grade | 301 |
System of Measurement | Inch |
Clamp Material | Stainless Steel |
Screw Material | Stainless Steel |
Band Material Grade | 301 |
Grade | General Purpose |
Maximum Operating Temperature | 800 Degrees F |
Clamp Style | Hook-in Clamp |
Fastener Housing Material | EMT |
Band Material | Stainless Steel |
Screw Material Grade | 301 |
Band Thickness | 0.61 in |
Clamp Type | Worm Gear Clamp |
Description
EMT Worm Gear Strut Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.61 in, Clamp Maximum Inside Diameter 1 5/32 in, Clamp Minimum Inside Diameter 1 3/64 in, Fastener Housing Material EMT, For Maximum Outside Diameter 1 5/32 in, Grade General Purpose, Maximum Operating Temperature 800 Degrees F, SAE Number Not Applicable, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 301, Clamp Type Worm Gear Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS518B1DAL2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW36)
- INTERMATIC Electromechanical Timer, Hot Water (T104-20)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Steel, Octagon (326)
- ZSI Angle Bracket, Steel, Size 3/8", PK100 (AB06)
- ZSI Conduit Clip, Steel, Size 1", PK100 (CC16)
- ZSI Conduit Clip, Steel, PK100 (CCMS)
- ZSI Beam Clamp, Steel, PK50 (BCC812VM)
- ZSI Beam Clamp, Steel, Size 7/16", PK100 (BCL)
- NVENT CADDY Conduit Clip, Spring Steel (812M912)
- CALBRITE Conduit Hanger, Stainless Steel, 5.6 In. L (S63000MH00)
- Zsi Conduit Clamps & Hangers