Shop All Pipe Hanger Strap
Zsi
CushionedStrip, Roll, L 240 In, W 1 5/8 In
Mfr # S-716
Zoro # G3075554
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roll
- Width 1-5/8"
- Material Thermoplastic Elastomer
- Includes 20 Foot Roll
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S-716
- Zoro # G3075554
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Width | 1-5/8" |
Width (In.) | 1 5/8 in |
Height (In.) | 15/64 in |
Length (In.) | 240 in |
Overall Height | 0.23 in |
Overall Width | 1.63 in |
Overall Length | 20 ft |
Details
Item | Cushioned Strip |
Type | Roll |
Material | Thermoplastic Elastomer |
Includes | 20 Foot Roll |
Metal Detectable | No |
Description/Special Features | For Cushioning and Preventing Galvanic Corrosion of Tube and Pipe |
Product Type | Clamp Cushioning Strip |
Application | Cutting, Fast Measuring |
Minimum Operating Temperature | -50 Degrees F |
Maximum Operating Temperature | 275 Degrees F |
Temperature Rating | General Purpose |
Description
Cushioned Strip, Material Thermoplastic Elastomer, Maximum Operating Temperature 275 Degrees F, Overall Height 0.23 in, Overall Length 20 ft, Overall Width 1.63 in, Product Type Clamp Cushioning Strip, Minimum Operating Temperature -50 Degrees F, Application Cutting, Fast Measuring, Includes 20 Foot Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Diaphragm (P6000-ER15)
- KOHLER Grip Ring (78562-58)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (65-261ABRCF)
- ZURN Repair Kit - 350 Complete (Checks Only) (RK34-350)
- ZORO SELECT Hanging Strap, Perforated, 10 Ft L, 304SS (20SS10-10)
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x (DSS-201)
- BLACK SWAN Metal Hanger Strap-28 Gauge-Bag 3/4"X10' (18120)
- ZORO SELECT Duct Strapping, Galvanized Steel, 30 GA, 1 1/2 in W x (DS-301.5)
- DIVERSITECH Woven Duct Strap, 1 3/4 in W x 100 Yds. L x 1-3/4" H (710-100)
- OATEY Wire Pipe Hook (33964)
- OATEY 50 ft. 28 Gauge Galvanized Steel Hanger Strap (254883)
- Zsi Pipe Hanger Strap