Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz6 1/8In
Mfr # 098N106
Zoro # G2077013
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 3,600 lb
- Type Strut Mounted
- Height (In.) 7 35/64 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 098N106
- Zoro # G2077013
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 7 35/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 6 1/8 in |
Length (In.) | 6 37/64 in |
Tube Size (In.) | 6 1/8 in |
Thread Size (In.) | 3/8 |
Bolt Size (In.) | 3/8 x 1-1/4 |
Bolt Head Size | 3/8 in |
Installed Height | 9 11/64 in |
For Maximum Outside Diameter | 6 1/8 in |
Bolt Length | 1 1/4 in |
Overall Width | 1 5/8 in |
For Tube Outside Diameter | 6 1/8 in |
Overall Height | 7 35/64 in |
For Strut Channel Width | 1 5/8 in |
Overall Length | 6 9/16 in |
For Copper Tube Size | 6 in |
For Rigid Conduit Size | 6 1/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 6 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 6 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 9 11/64 in, Load Capacity 3,600 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.9 (81137-DA)
- SWIFT GREEN FILTERS Replacement for 3M Aqua Pure C-CS-FF by Swift Green Filters (SGF-CSFF)
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-498)
- PARKER Reducing Adapter, Carbon Steel, FNPT (6-4 RA-S)
- ZSI CushionedClampStrut Mounted, Pipe Sz 1In (021N026)
- ZSI CushionedClampStrut Mounted, Tube Sz 1In (016T020)
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006S)
- ZSI Cushion Clamp Clamp, 1-1/2In Wall, 1-1/8In (UX11815)
- ZSI Beta Standard Clamp, 2-1/4" Tube (S7036S)
- ZSI CushionedClampStrut Mounted, Tube Sz 3 In (050NS054)
- ELDON JAMES Mini Clamp, 13/32 In Min Dia, Black, PK10 (HC-C-10PK)
- Zsi Pipe & Tube Clamps