Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz5 1/8In
Mfr # 082N090
Zoro # G0654507
original price:
$38.00
20% off
new price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 3,600 lb
- Type Strut Mounted
- Height (In.) 6 35/64 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 082N090
- Zoro # G0654507
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 6 35/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 5 1/8 in |
Length (In.) | 5 37/64 in |
Bolt Size (In.) | 3/8 x 1-1/4 |
Thread Size (In.) | 3/8 |
Tube Size (In.) | 5 1/8 in |
Overall Length | 5 9/16 in |
For Copper Tube Size | 5 in |
For Strut Channel Width | 1 5/8 in |
For Tube Outside Diameter | 5 1/8 in |
Overall Height | 6 35/64 in |
Installed Height | 8 11/64 in |
Bolt Length | 1 1/4 in |
For Maximum Outside Diameter | 5 1/8 in |
Overall Width | 1 5/8 in |
Bolt Head Size | 3/8 in |
For Rigid Conduit Size | 5 1/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 8 11/64 in, Load Capacity 3,600 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-578 DIELECTRIC COUPLING (301-535)
- APOLLO BY TMG 1 in. x 1 in. PVC Compression x Male Repair Adapter (PVCCOMPMA1)
- DIXON Brass Dryseal Nipple, MNPTF x MNPTF, 3/4" Pipe Size (3701212C)
- ANVIL 1/8" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822000)
- ZSI CushionedClampStrutMounted, TubeSz2 1/2In (040N046)
- ZSI Beta Clamps, Heavy Series, 1-1/2 In Pipe (H6030S)
- ZSI 1/2" Smooth Bore Twin Hose Clamp Assembly (T-3008HS)
- ZSI Heavy Clamp, 3" Tube, Stack (H7050B)
- ZSI Tube Clamp, Twin, 3/4" Clamping Od (265024)
- ZSI Tube Clamp, Twin, 1/2" Clamping Od (265013)
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 1/4" (FS-7730-1/4 E/G)
- Zsi Plumbing Accessories