Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz4 1/8In
Mfr # 066N074
Zoro # G1157274
original price:
$22.55
10% off
new price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 3,600 lb
- Type Strut Mounted
- Height (In.) 5 35/64 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 066N074
- Zoro # G1157274
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 5 35/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 4 1/8 in |
Length (In.) | 4 37/64 in |
Tube Size (In.) | 4 1/8 in |
Thread Size (In.) | 3/8 |
Bolt Size (In.) | 3/8 x 1-1/4 |
Installed Height | 7 11/64 in |
Bolt Head Size | 3/8 in |
Bolt Length | 1 1/4 in |
Overall Height | 5 35/64 in |
Overall Width | 1 5/8 in |
For Copper Tube Size | 4 in |
For Tube Outside Diameter | 4 1/8 in |
Overall Length | 4 9/16 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 4 1/8 in |
For Rigid Conduit Size | 4 1/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 4 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 7 11/64 in, Load Capacity 3,600 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Insert, Acetal, Straight-Through (PMC2203)
- PLASTIC TRENDS ELBOW 45 PVC S&D 6"" HXH (P506)
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-TB)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8030G043)
- ZSI Clip, Strut Mounted, Tube S 3/4 In. (RPC-3/4)
- ZSI CushionedClampStrutMounted, TubeSz5 1/8In (082N090)
- ZSI Insulated Strut Clamp, 2 1/8"OD, 6 3/8"W (UX21820)
- ZSI Beta Clamps, Standard, 1 In Pipe, SS (S5021S-SS)
- ZSI 2HoleCushionedClampTubeS 1In, L 2 11/16In (016MS019)
- ZSI 2HoleCushionedClampTubeS1/4In, L1 53/64In (004MS007)
- NVENT CADDY Tubing Strut Clip, Size 3/4 In (TSM0087)
- Zsi Pipe & Tube Clamps