Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz3 5/8In
Mfr # 058N064
Zoro # G1174415
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 3,600 lb
- Type Strut Mounted
- Height (In.) 5 7/64 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 058N064
- Zoro # G1174415
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 5 7/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 3 5/8 in |
Length (In.) | 4 13/64 in |
Thread Size (In.) | 3/8 |
Tube Size (In.) | 3 5/8 in |
Bolt Size (In.) | 3/8 x 1-1/4 |
For Strut Channel Width | 1 5/8 in |
Installed Height | 6 47/64 in |
For Maximum Outside Diameter | 3 5/8 in |
For Tube Outside Diameter | 3 5/8 in |
For Copper Tube Size | 3 1/2 in |
Bolt Head Size | 3/8 in |
Overall Width | 1 5/8 in |
Overall Height | 5 7/64 in |
Bolt Length | 1 1/4 in |
For Rigid Conduit Size | 3 5/8 in |
Overall Length | 4 13/64 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 3 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 47/64 in, Load Capacity 3,600 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Shower Valve Rebuild Kit, 2 Handle (RBK1167)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0879-0050IP100-PF-0920-01)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150193-75)
- MASTER PNEUMATIC PISTON WATER REG 1/4, 0-8 (R53MB-2AL8)
- ZSI Beta Clamp Assembly, Twin, 1/2 In Tube (T2008S)
- ZSI 2HoleCushionedClamp, PipeS3/4InL2 61/64In (018M020)
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-3/8 In (UX23810)
- ZSI CushionedClampStrutMounted, TubeSz 1/2In (008NS012)
- ZSI Beta Clamp Assembly, Twin, 7/8 In Tube (T3015S)
- ZSI Beta Twin Clamp, 1/2\u0022 Tube, Rail Mount (T2008R)
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Carbon Steel (R7H30540-PP)
- Zsi Plumbing Accessories