Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz3 1/8In
Mfr # 050N056
Zoro # G2026306
original price:
$15.59
9% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 2,200 lb
- Type Strut Mounted
- Height (In.) 4 27/64 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 050N056
- Zoro # G2026306
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 4 27/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 3 1/8 in |
Length (In.) | 3 37/64 in |
Thread Size (In.) | 5/16 |
Bolt Size (In.) | 5/16 x 1-39/64 |
Tube Size (In.) | 3 1/8 in |
For Maximum Outside Diameter | 3 1/8 in |
Overall Length | 3 9/16 in |
For Rigid Conduit Size | 3 1/8 in |
Bolt Head Size | 5/16 in |
For Copper Tube Size | 3 in |
Overall Width | 1 5/8 in |
For Tube Outside Diameter | 3 1/8 in |
Installed Height | 6 3/64 in |
Bolt Length | 1 39/64 in |
Overall Height | 4 27/64 in |
For Strut Channel Width | 1 5/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 3 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 3/64 in, Load Capacity 2,200 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Essence Right-Hand Trip Lever, Gold (49143GN0)
- PARKER Reducing Adapter, Brass, 3/4 x 1/2 in (222P-12-8)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EZ0)
- ZORO SELECT Supply Stop, Straight, 5/8" Inlet Size (10756lf)
- ZSI Beta Clamps, Heavy Ser., 1-1/2 In Tube, C (H5024C)
- ZSI Cushion Claw, 1/2 In OD Tube, Strut Mount (CL-08)
- ZSI 2HoleCushionedClampTubeS11/2InL3 15/64In (024M028)
- ZSI Beta Clamps, Heavy Ser., 2-1/4 In Tube, SS (H6034S-SS)
- ZSI CushionedClampStrutMounted, PipeSz 1/2In (014N018)
- ZSI CushionedClampStrutMounted, TubeSz5 1/8In (082N090)
- HYDRA-ZORB Insulation Clamp, 2 1/8" OD x 1/2" Wall, 9-Series for Fiberglass (924212)
- Zsi Plumbing Accessories