Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz2 1/8In
Mfr # 034N040
Zoro # G1019496
original price:
$15.95
33% off
new price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 2,200 lb
- Type Strut Mounted
- Height (In.) 3 15/64 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 034N040
- Zoro # G1019496
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 3 15/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 2 1/8 in |
Length (In.) | 2 37/64 in |
Thread Size (In.) | 5/16 |
Bolt Size (In.) | 5/16 x 1-7/16 |
Tube Size (In.) | 2 1/8 in |
Installed Height | 4 27/32 in |
For Tube Outside Diameter | 2 1/8 in |
Bolt Length | 1 7/16 in |
Overall Height | 3 15/64 in |
For Copper Tube Size | 2 in |
Bolt Head Size | 5/16 in |
For Maximum Outside Diameter | 2 1/8 in |
Overall Length | 2 9/16 in |
For Rigid Conduit Size | 2 1/8 in |
Overall Width | 1 5/8 in |
For Strut Channel Width | 1 5/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 27/32 in, Load Capacity 2,200 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Hand Dryer, Integral Nozzle, Automatic (TA-ABS-110-120V)
- B&K 1/2 In. Galvanized Pipe Repair Clamps (160-803HP)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Bellshape Chrome (25-pk) (107BC P25)
- MOEN Whirlaway Pm2S2 (291)
- ZSI CushionedClampStrutMounted, TubeSz5 1/8In (082N090)
- ZSI Beta Clamp Assembly, Twin, 1 1/2 In Tube (T5024S)
- ZSI Beta Clamps, Standard, 1-1/4 In Pipe, AL (S5027S-AL)
- ZSI Cushioned Clamp, Polyurethane, 3/4" Tube (UX3434)
- ZSI 2HoleCushionedClampTubeS11/2InL3 15/64In (024M028)
- ZSI Beta Clamp Assembly, Single, 0.81 In Hose (S3008H)
- NVENT CADDY Copper Tubing Strut Clamp, Size 3 In (COPC0300CP)
- Zsi Pipe & Tube Clamps