Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz2 1/2In
Mfr # 040N046
Zoro # G1374843
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 2,200 lb
- Type Strut Mounted
- Height (In.) 3 51/64 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 040N046
- Zoro # G1374843
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 3 51/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 2 1/2 in |
Length (In.) | 2 15/16 in |
Bolt Size (In.) | 5/16 x 1-33/64 |
Thread Size (In.) | 5/16 |
Tube Size (In.) | 2 1/2 in |
Overall Width | 1 5/8 in |
Overall Height | 3 51/64 in |
Bolt Head Size | 5/16 in |
For Maximum Outside Diameter | 2 1/2 in |
Installed Height | 5 27/64 in |
For Rigid Conduit Size | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in |
For Copper Tube Size | 2 1/2 in |
For Strut Channel Width | 1 5/8 in |
Overall Length | 2 15/16 in |
Bolt Length | 1 33/64 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 27/64 in, Load Capacity 2,200 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" BRONZE UNION NO LEAD (310-141NL)
- KOHLER Hardware Kit - Green (1159527)
- SHARKBITE Pipe Elbow, 1/2 in, Barb, 90 deg Angle, 200 psi Pressure (UC248LFA)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", PVC/EPDM, Threaded (TC1300TE)
- ZSI Cushion Claw, 1/2 In OD Tube, (CLS-08)
- ZSI 2HoleCushionedClampTubeS1/4In, L1 53/64In (004MS007)
- ZSI Cushion Claw, 1/2 In OD Tube, Strut Mount (CL-08)
- ZSI 2HoleCushionedClampPipeS11/2In, L4 5/64In (030M034)
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046N052)
- ZSI Cushion Clamp Clamp, 1-1/2In Wall, 1-1/8In (UX11815)
- HYDRA-ZORB Insulation Clamp, 2-5/8" OD x 1-1/2" Wall, 9-Series for Fiberglass (929262)
- Zsi Plumbing Accessories