Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz1/2 In
Mfr # 008T012
Zoro # G2333773
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 1 11/32 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # 008T012
- Zoro # G2333773
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 11/32 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 1/2 in |
Length (In.) | 15/16 in |
Thread Size (In.) | 1/4 |
Tube Size (In.) | 1/2 in |
Bolt Size (In.) | 1/4 x 1-3/64 |
For Strut Channel Width | 1 5/8 in |
Bolt Length | 1 3/64 in |
For Copper Tube Size | 3/8 in |
Overall Width | 1 5/8 in |
Bolt Head Size | 1/4 in |
For Rigid Conduit Size | 1/2 in |
Overall Length | 15/16 in |
Overall Height | 1 11/32 in |
For Maximum Outside Diameter | 1/2 in |
Installed Height | 2 61/64 in |
For Tube Outside Diameter | 1/2 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 3/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 2 61/64 in, Load Capacity 1,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Lav Faucet (14406-4-2MB)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 40 (5P671)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 3/4" Pipe Size (1VGA5)
- ZSI Smoothie Twin Clamp, 1/4" Hose Cush (T2004H-C)
- ZSI Beta Clamps, Heavy Series, 1 In Pipe, AL (H5021S-AL)
- ZSI Beta Clamp Assembly, Twin, 1/2 In Tube (T2008S)
- ZSI 2HoleCushionedClampTubeS15/8In, 3 23/64In (026M030)
- ZSI Clip, Strut Mounted, Tube S 5/8 In. (RPC-5/8)
- ZSI CushionedClampStrutMounted, PipeSz 3/4 In (017N022)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Tube, 304SS (HT12SS)
- Zsi Plumbing Accessories