Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz1 5/8In
Mfr # 026N030
Zoro # G2177865
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 2,200 lb
- Rod Size 1.25
- Type Strut Mounted
- Height (In.) 2 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # 026N030
- Zoro # G2177865
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Rod Size | 1.25 |
Height (In.) | 2 39/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 1 5/8 in |
Length (In.) | 2 5/64 in |
Bolt Size (In.) | 5/16 x 1-21/64 |
Thread Size (In.) | 5/16 |
Tube Size (In.) | 1 5/8 in |
Bolt Head Size | 5/16 in |
Overall Width | 1 5/8 in |
Bolt Length | 1 21/64 in |
For Rigid Conduit Size | 1 5/8 in |
For Tube Outside Diameter | 1 5/8 in |
For Maximum Outside Diameter | 1 5/8 in |
Overall Length | 2 1/16 in |
For Copper Tube Size | 1 1/2 in |
For Strut Channel Width | 1 5/8 in |
Installed Height | 4 15/64 in |
Overall Height | 2 39/64 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 15/64 in, Load Capacity 2,200 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Stainless Steel Washing Machine Hose With Elbow, 72 Inch Long (9441122)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (466E-528)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Inlet Metering Sink Faucet, Chrome plated (807-665PSHABCP)
- SMITH-COOPER Tee, 1", 125, Brz Nl (4385008110)
- ZSI C-Rail Nut, Beta Stand, Groups 1 - 5 (SRN1-6)
- ZSI CushionedClampStrutMounted, TubeSz1 3/4In (028N032)
- ZSI Clip, Rod Mounted, Tube S 1In, L 1 5/8In (QC16)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, SS (S6030S-SS)
- ZSI Tube Clamp, Single, 3/4" Clamping Od (265023)
- ZSI 2HoleCushionedClampTubeS11/8InL2 61/64In (018M021)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Tube, 304SS (CN40SS)
- Zsi Plumbing Accessories