Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz1 3/8In
Mfr # 022T026
Zoro # G2157784
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 2 11/32 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # 022T026
- Zoro # G2157784
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 11/32 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 1 3/8 in |
Length (In.) | 1 53/64 in |
Tube Size (In.) | 1 3/8 in |
Bolt Size (In.) | 1/4 x 1-3/64 |
Thread Size (In.) | 1/4 |
Installed Height | 3 61/64 in |
For Maximum Outside Diameter | 1 3/8 in |
Bolt Head Size | 1/4 in |
Overall Width | 1 5/8 in |
For Strut Channel Width | 1 5/8 in |
For Tube Outside Diameter | 1 3/8 in |
Bolt Length | 1 3/64 in |
For Rigid Conduit Size | 1 3/8 in |
Overall Height | 2 11/32 in |
Overall Length | 1 13/16 in |
For Copper Tube Size | 1 1/4 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 61/64 in, Load Capacity 1,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS CC2095 Clawfoot Bathtub Waste & Overflow Drain (CC2095)
- LEGRIS 8mm Compression x 1/4" Male BSPT Straight Adapter 10PK (0105 08 13)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (15R20A)
- ZORO SELECT 3/8" Male NPT Steel Magnetic Hex Recessed Head Plug Class 150 (5034011)
- ZSI CushionedClampStrutMounted, PipeSz 3/4 In (017N022)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-3/8 In (UX13810)
- ZSI Beta Clamps, Twin Series, 3/8 In Pipe, C (T2011C)
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016S-SS)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012S)
- ZSI CushionedClampStrutMounted, TubeSz1 1/8In (018NS022)
- NVENT CADDY Riser Clamp (EZR0300)
- Zsi Pipe & Tube Clamps