Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz1 3/8In
Mfr # 022NS026
Zoro # G2977387
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 2 11/32 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 022NS026
- Zoro # G2977387
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 11/32 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 1 3/8 in |
Length (In.) | 1 53/64 in |
Tube Size (In.) | 1 3/8 in |
Bolt Size (In.) | 1/4 x 1-3/64 |
Thread Size (In.) | 1/4 |
Overall Height | 2 11/32 in |
For Maximum Outside Diameter | 1 3/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Length | 1 13/16 in |
Installed Height | 3 61/64 in |
Overall Width | 1 5/8 in |
Bolt Head Size | 1/4 in |
For Copper Tube Size | 1 1/4 in |
Bolt Length | 1 3/64 in |
For Tube Outside Diameter | 1 3/8 in |
For Rigid Conduit Size | 1 3/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 61/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Flange, Twist-N-Set(R), Closet, 3 In, PVC (43654)
- LEGEND VALVE 1/4" BRONZE SQ HD PLUG NO LEAD (310-181NL)
- B & K BALL VALVE SCH40 1/2""SXS (107-633)
- STEEL & OBRIEN 100 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N100-316)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Pipe (S6030S)
- ZSI 2HoleCushionedClampTubeS3/8In, L1 15/16In (006M008)
- ZSI Beta Clamp Assembly, Twin, 3/8 In Pipe (T2011S)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 In (038MS044)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-7/8 In (UX17810)
- ZSI CushionedClampStrut Mounted, Pipe Sz 1In (021NS026)
- ZSI 2HoleCushionedClampTubeS 1In, L 2 11/16In (016M019)
- Zsi Pipe & Tube Clamps