Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz1 3/4In
Mfr # 028NS032
Zoro # G0779134
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Max. Load (Lb.) 2,200 lb
- Type Strut Mounted
- Height (In.) 2 47/64 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 028NS032
- Zoro # G0779134
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 47/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 1 3/4 in |
Length (In.) | 2 13/64 in |
Tube Size (In.) | 1 3/4 in |
Bolt Size (In.) | 5/16 x 1-23/64 |
Thread Size (In.) | 5/16 |
For Tube Outside Diameter | 1 3/4 in |
Installed Height | 4 11/32 in |
Bolt Length | 1 23/64 in |
For Strut Channel Width | 1 5/8 in |
Overall Height | 2 47/64 in |
For Copper Tube Size | 1 3/4 in |
For Rigid Conduit Size | 1 3/4 in |
Bolt Head Size | 5/16 in |
Overall Width | 1 5/8 in |
Overall Length | 2 13/64 in |
For Maximum Outside Diameter | 1 3/4 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 3/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 3/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 11/32 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Strainer Check Stop Sub-Assembly (2570-011-001)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068078)
- ANVIL 3" x 2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310091004)
- ANVIL FLANGE FLOOR 1.5"" GALV (8700164455)
- ZSI CushionedClampStrutMounted, TubeSz 1/4In (004NS008)
- ZSI Cushion Claw, 1/4 In OD Tube, Strut Mount (CL-04)
- ZSI Beta Twin Clamp, 1-1/8" Tube, Rail Mounted (T4018R)
- ZSI Vibration-Damping Pipe Clamp, 1 7/8" H (S4017S-BLKGRG)
- ZSI Cushioned Clamp, Polyurethane, 7/8" Tube (UX7834)
- ZSI Beta Clamps, Heavy Series, 1/2 In Pipe (H4014S)
- ZSI Cushion Clamp Strut Mount, Pipe Size 2 In (038NS044)
- Zsi Pipe & Tube Clamps