Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz1 1/8In
Mfr # 018NS022
Zoro # G2019017
original price:
$12.87
19% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 2 5/64 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 018NS022
- Zoro # G2019017
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 5/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 1 1/8 in |
Length (In.) | 1 37/64 in |
Bolt Size (In.) | 1/4 x 1-3/64 |
Tube Size (In.) | 1 1/8 in |
Thread Size (In.) | 1/4 |
Installed Height | 3 45/64 in |
For Strut Channel Width | 1 5/8 in |
For Rigid Conduit Size | 1 1/8 in |
Bolt Head Size | 1/4 in |
Overall Length | 1 9/16 in |
For Copper Tube Size | 1 in |
Overall Width | 1 5/8 in |
For Tube Outside Diameter | 1 1/8 in |
Bolt Length | 1 3/64 in |
For Maximum Outside Diameter | 1 1/8 in |
Overall Height | 2 5/64 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 45/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Jack Chain with S Hook Stainless, 12" (CH-SS-12)
- ZORO SELECT 2" Socket CPVC Ball Valve Union (4PGC9)
- ANVIL 3/4" Female NPT x Female NPT Cast Iron 45 Degree Elbow Class 125 (0300028503)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 3-Way (EYHG7AUE25)
- ZSI Beta Twin Clamp, 7/8" Tube, Stacking Kit (T3015B)
- ZSI Beta Clamps, Standard, 2 In Pipe, C (S7038C)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, AL (S6030S-AL)
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006S)
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006S-SS)
- ZSI Beta Clamps, Smoothie Twin, 1/4 In Hose (T2004H)
- NVENT CADDY Bell Hanger, Size 1 In (BH0100CP)
- Zsi Plumbing Accessories