Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz1 1/4In
Mfr # 020NS024
Zoro # G1824593
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 2 7/32 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 020NS024
- Zoro # G1824593
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 7/32 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 1 1/4 in |
Length (In.) | 1 45/64 in |
Bolt Size (In.) | 1/4 x 1-3/64 |
Thread Size (In.) | 1/4 |
Tube Size (In.) | 1 1/4 in |
Overall Length | 1 45/64 in |
Installed Height | 3 27/32 in |
For Copper Tube Size | 1 1/4 in |
For Tube Outside Diameter | 1 1/4 in |
Overall Height | 2 7/32 in |
Overall Width | 1 5/8 in |
For Rigid Conduit Size | 1 1/4 in |
For Maximum Outside Diameter | 1 1/4 in |
Bolt Head Size | 1/4 in |
For Strut Channel Width | 1 5/8 in |
Bolt Length | 1 3/64 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 27/32 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Valve, Plastic, White (40053)
- USA INDUSTRIALS Pipe Fitting w Sealant - 304SS - #150 - Hex Socket Plug - 1-1/4" MNPT (ZUSA-PF-450)
- T&S BRASS Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (EC-3101)
- ZORO SELECT Reduce Coupling, 4"x1-1/2", 150,316, Thrd (4381036710)
- ZSI 2HoleCushionedClampTubeS3/8In, L1 15/16In (006M008)
- ZSI Beta Clamps, Standard, 2 In Tube, SS (S6032S-SS)
- ZSI Beta Clamps, Heavy Series, 2 In Pipe, AL (H6038S-AL)
- ZSI CushionedClampStrutMounted, PipeSz1 1/4In (027NS032)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008S-SS)
- ZSI Beta Clamps, Standard, 2 In Pipe, SS (S7038S-SS)
- ZSI Beta Twin Clamp, 1-1/8" Tube, Rail Mounted (T4018R)
- Zsi Plumbing Accessories