Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz 1/4In
Mfr # 004T008
Zoro # G1281725
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 63/64 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # 004T008
- Zoro # G1281725
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 63/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 1/4 in |
Length (In.) | 5/8 in |
Tube Size (In.) | 1/4 in |
Thread Size (In.) | 1/4 |
Bolt Size (In.) | 1/4 x 1-3/64 |
For Maximum Outside Diameter | 1/4 in |
For Strut Channel Width | 1 5/8 in |
For Copper Tube Size | 1/4 in |
Bolt Head Size | 1/4 in |
Overall Height | 63/64 in |
Installed Height | 2 19/32 in |
Overall Length | 5/8 in |
For Tube Outside Diameter | 1/4 in |
Overall Width | 1 5/8 in |
Bolt Length | 1 3/64 in |
For Rigid Conduit Size | 1/4 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 2 19/32 in, Load Capacity 1,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/4 Inch Slip x Slip x Slip PVC Tee SCH 40 (8114560)
- TEMPLETON 9D00010321 Stem Glacier Bay Cartridge for Single Handle Faucet (TE150940)
- LASCO FITTINGS 90 Sweep Elbow, 1 1/2 in, Schedule 40 (406015SW)
- ZORO SELECT Black Steel Slip On Flange Class 150 (FLCS1RFSO400)
- ZSI Beta Clamps, Standard, 7/8 In Tube, AL (S3015S-AL)
- ZSI Beta Clamps, Standard, 1 In Pipe, SS (S5021S-SS)
- ZSI 2 Hole Cushion Clamp, Pipe Size 3 In (056M062)
- ZSI Heavy Rubber Insert, Group H7, Clamp Body (H7C)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021MS026)
- ZSI CushionedClampStrut Mounted, Tube Sz 1In (016NS020)
- ZORO SELECT Non-Perforated Clamp, 9mm W, 23 mm ID, PK10 (533040035071)
- Zsi Pipe & Tube Clamps