Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, TubeSz 1-1/2"
Mfr # 024N028
Zoro # G2316535
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 2,200 lb
- Type Strut Mounted
- Height (In.) 2 15/32 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 024N028
- Zoro # G2316535
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 15/32 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 1 1/2 in |
Length (In.) | 1 61/64 in |
Bolt Size (In.) | 5/16 x 1-19/64 |
Thread Size (In.) | 5/16 |
Tube Size (In.) | 1 1/2 in |
Overall Width | 1 5/8 in |
Overall Height | 2 15/32 in |
For Copper Tube Size | 1 1/2 in |
Installed Height | 4 3/32 in |
For Strut Channel Width | 1 5/8 in |
Bolt Length | 1 19/64 in |
Bolt Head Size | 5/16 in |
For Maximum Outside Diameter | 1 1/2 in |
For Rigid Conduit Size | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Overall Length | 1 61/64 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 3/32 in, Load Capacity 2,200 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Cold Rolled Steel Square T-Joint Fastener, 10 pk., Tubing Wall O.D.: 1 in (0310A)
- GRUVLOK End Cap, Ductile Iron, 5", Orange, Class 150 (0390030260)
- MOEN Two Handle Roman Tub Valve Adjustable 1/2" Cc Connection (4792)
- LEGRIS Push-to-Connect, Threaded Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3109 08 18)
- ZSI CushionedClampStrut Mounted, Tube Sz 2 In (032N036)
- ZSI Cushion Claw, 1/2 In OD Tube, Strut Mount (CL-08)
- ZSI Beta Twin Clamp, 1/2\u0022 Tube, Rail Mount (T2008R)
- ZSI Cushion Clamp Strut Mount, Pipe S 3 1/2In (064N072)
- ZSI 2HoleCushionedClampTubeS15/8In, 3 23/64In (026M030)
- ZSI CushionedClampStrutMounted, PipeSz 3/8 In (011N014)
- DIXON TBolt Clamp, SS, Bolt, 4.766", 5.062" (STBC500)
- Zsi Pipe & Tube Clamps