Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, PipeSz 3/4 In
Mfr # 017N022
Zoro # G1022402
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Pipe Size (In.) 3/4 in
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 2 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 017N022
- Zoro # G1022402
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3/4 in |
Height (In.) | 2 5/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 1.05 in |
Length (In.) | 1 37/64 in |
Thread Size (In.) | 1/4 |
Bolt Size (In.) | 1/4 x 1-3/64 |
Overall Width | 1 5/8 in |
Overall Length | 1 9/16 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 1 1/16 in |
For Rigid Conduit Size | 1 3/64 in |
For Pipe Size | 3/4 in |
Bolt Length | 1 3/64 in |
Bolt Head Size | 1/4 in |
Overall Height | 2 5/64 in |
Installed Height | 3 45/64 in |
Description
Cushion Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/16 in, For Number of Lines 1, For Pipe Size 3/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 45/64 in, Load Capacity 1,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Rocker Assembly W/Stopper (752273-0020A)
- CHICAGO FAUCET Hard Gasket (250-200JKABNF)
- ZURN 10 to 15 " Dia., Cast Iron, Black Finish, Clamp (RD2190)
- DIXON Crimp Cam/Groove, Coupler x Hose, 2", SS (G200-C-SSCR)
- ZSI Beta Clamps, Standard, 1/4 In Pipe, C (S2009C)
- ZSI 1/2" Smooth Bore Twin Hose Clamp Assembly (T-3008HS)
- ZSI Tube Clamp, Single, 1-1/4" Clamping Od (265004)
- ZSI Cushion Clamp Strut Mount, Pipe Size 4 In (072NS080)
- ZSI Beta Twin Clamp, 1/2\u0022 Tube, Rail Mount (T2008R)
- ZSI Beta Clamps, Heavy Ser., 2-1/2 In Tube, C (H6040C)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, C (S6030C)
- Zsi Plumbing Accessories