Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, PipeSz 1/4In
Mfr # 009N012
Zoro # G1627683
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Pipe Size (In.) 1/4 in
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 1 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 009N012
- Zoro # G1627683
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/4 in |
Height (In.) | 1 11/32 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 0.54 in |
Length (In.) | 63/64 in |
Bolt Size (In.) | 1/4 x 1-3/64 |
Thread Size (In.) | 1/4 |
Bolt Length | 1 3/64 in |
For Strut Channel Width | 1 5/8 in |
For Pipe Size | 1/4 in |
Overall Width | 1 5/8 in |
Overall Height | 1 11/32 in |
For Rigid Conduit Size | 35/64 in |
Bolt Head Size | 1/4 in |
Overall Length | 63/64 in |
For Maximum Outside Diameter | 9/16 in |
Installed Height | 2 61/64 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 9/16 in, For Number of Lines 1, For Pipe Size 1/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 2 61/64 in, Load Capacity 1,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (576-SSMPU-LHP-DST)
- ZORO SELECT Flush Valve Spud, Fits American Standard, Sloan, Zurn, 1-1/2 in, Brass (22UR67)
- ZORO SELECT Float Valve, 3" Size, FNPT, 24" Rod L (ACF300)
- PARKER 1/8" FNPT x MNPT SS Street 90 Degree Elbow (2-2 SE-SS)
- ZSI Cushion Claw, 1/4 In OD Tube, Strut Mount (CL-04)
- ZSI Cushioned Clamp, Polyurethane, Insulation (UX5834)
- ZSI CushionedClampStrut Mounted, Tube Sz 1In (016NS020)
- ZSI Heavy Clamp, 1" Tube, Stack Kit (H4016B)
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017S-SS)
- ZSI Beta Twin Clamp, 7/8" Tube, Stacking Kit (T3015B)
- NVENT CADDY Riser Clamp (EZR0400)
- Zsi Pipe & Tube Clamps