Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, PipeSz 1/2In
Mfr # 014NS018
Zoro # G0361067
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Pipe Size (In.) 1/2 in
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 1 53/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 014NS018
- Zoro # G0361067
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Height (In.) | 1 53/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 0.84 in |
Length (In.) | 1 5/16 in |
Bolt Size (In.) | 1/4 x 1-3/64 |
Thread Size (In.) | 1/4 |
Tube Size (In.) | 7/8 in |
Overall Length | 1 19/64 in |
For Rigid Conduit Size | 27/32 in |
For Strut Channel Width | 1 5/8 in |
Bolt Head Size | 1/4 in |
For Copper Tube Size | 7/8 in |
Overall Width | 1 5/8 in |
For Maximum Outside Diameter | 13/16 in |
For Pipe Size | 1/2 in |
Installed Height | 3 29/64 in |
Bolt Length | 1 3/64 in |
Overall Height | 1 53/64 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 7/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 13/16 in, For Number of Lines 1, For Pipe Size 1/2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 29/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBSON Tub and Shower Trim Kit, Metal, Plastic (T3003EP)
- NIBCO 1/2" FNPT Brass Gas Ball Valve Inline (GB2A)
- KERICK Float Valve, 3/4 In, PVC, Pipe Mount (PS75LS)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, Size 2 In, Width (In.): 13/16 in (389014)
- ZSI CushionedClampStrutMounted, TubeSz 3/4 In (012T016)
- ZSI U Bolt Cushion Clamp, S/S, 1-1/4 In Tube (UB1-1/4TA6)
- ZSI 2HoleCushionedClampTubeS1/4In, L1 53/64In (004MS007)
- ZSI Cushion Clamp Strut Mount, Pipe S 3 1/2In (056NS062)
- ZSI 2HoleCushionedClamp, PipeS3In, L 5 53/64In (056MS062)
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-3/8 In (UX23810)
- ZSI CushionedClampStrutMounted, TubeSz1 3/8In (022T026)
- Zsi Plumbing Accessories