Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrutMounted, PipeSz 1/2In
Mfr # 014N018
Zoro # G2952546
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Pipe Size (In.) 1/2 in
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 1 53/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 014N018
- Zoro # G2952546
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Height (In.) | 1 53/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 0.84 in |
Length (In.) | 1 5/16 in |
Bolt Size (In.) | 1/4 x 1-3/64 |
Thread Size (In.) | 1/4 |
Tube Size (In.) | 7/8 in |
Overall Length | 1 19/64 in |
Installed Height | 3 29/64 in |
Overall Width | 1 5/8 in |
For Copper Tube Size | 7/8 in |
Overall Height | 1 53/64 in |
For Strut Channel Width | 1 5/8 in |
For Pipe Size | 1/2 in |
Bolt Length | 1 3/64 in |
For Maximum Outside Diameter | 13/16 in |
Bolt Head Size | 1/4 in |
For Rigid Conduit Size | 27/32 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 7/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 13/16 in, For Number of Lines 1, For Pipe Size 1/2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 29/64 in, Load Capacity 1,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE9)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", Aluminum (PLE03)
- NIBCO Reducing Wye, Cast Bronze, C x C x C (810R 2X2X11/2)
- ZORO SELECT 1" Female Coupler x FNPT 316 SS Coupler (3LW99)
- ZSI CushionedClampStrutMounted, TubeSz 1/4In (004T008)
- ZSI Beta Clamps, Twin Series, 3/8 In Pipe, C (T2011C)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012R)
- ZSI Beta Clamp Assembly, Single, 5/8 In Tube (S2010R)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 In (038M044)
- ZSI CushionedClampStrutMounted, PipeSz 1/2In (014NS018)
- APACHE Standard T-Bolt Clamp, 1.59" to 1.81" (43081852)
- Zsi Pipe & Tube Clamps