Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrut Mounted, TubeSz 5/8In
Mfr # 010NS014
Zoro # G2780312
original price:
$9.60
27% off
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 1 35/64 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # 010NS014
- Zoro # G2780312
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 35/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 5/8 in |
Length (In.) | 1 1/16 in |
Tube Size (In.) | 5/8 in |
Thread Size (In.) | 1/4 |
Bolt Size (In.) | 1/4 x 1-3/64 |
For Tube Outside Diameter | 5/8 in |
For Strut Channel Width | 1 5/8 in |
For Rigid Conduit Size | 5/8 in |
Bolt Head Size | 1/4 in |
Bolt Length | 1 3/64 in |
For Maximum Outside Diameter | 5/8 in |
Overall Width | 1 5/8 in |
For Copper Tube Size | 1/2 in |
Overall Length | 1 1/16 in |
Installed Height | 3 11/64 in |
Overall Height | 1 35/64 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 11/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3101 14 21)
- ASCO Rebuild Kit For 8353E038 (222641)
- WATERSAVER Aerator, 3/8" NPS male inlet. (BO055)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24 in.L (12PL-CA11-0240-11B-11B)
- ZSI Beta Clamps, Standard, 3/4 In Pipe, C (S4017C)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube (S5020R)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, SS (S6030S-SS)
- ZSI CushionedClampStrut Mounted, TubeSz 5/8In (010T014)
- ZSI Cushion Clamp Strut Mount, Pipe S 3 1/2In (056NS062)
- ZSI 2HoleCushionedClampTubeS11/8InL2 61/64In (018M021)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012S-SS)
- Zsi Plumbing Accessories