Shop All Pipe & Tube Clamps
Zsi
CushionedClampStrut Mounted, Pipe Sz 5In
Mfr # 089NS096
Zoro # G2876946
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Pipe Size (In.) 5 in
- Max. Load (Lb.) 3,600 lb
- Type Strut Mounted
- Height (In.) 6 59/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 089NS096
- Zoro # G2876946
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 5 in |
Height (In.) | 6 59/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 5.56 in |
Length (In.) | 6 1/64 in |
Thread Size (In.) | 3/8 |
Bolt Size (In.) | 3/8 x 1-1/4 |
Overall Height | 6 59/64 in |
Bolt Length | 1 1/4 in |
For Strut Channel Width | 1 5/8 in |
For Pipe Size | 5 in |
Installed Height | 8 35/64 in |
Overall Length | 6 1/64 in |
Overall Width | 1 5/8 in |
Bolt Head Size | 3/8 in |
For Rigid Conduit Size | 5 9/16 in |
For Maximum Outside Diameter | 5 9/16 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5 9/16 in, For Number of Lines 1, For Pipe Size 5 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 8 35/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Electronics For Wc-Ctrl Mambo/Typ 10 (241.476.00.1)
- STEEL & OBRIEN 1-1/2" x 1" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-1.5X1-316)
- VIEGA Viega ProPress union, 3/4" x 3/4" (86012)
- ZORO SELECT 3/8" FNPT SS 45 Degree Elbow (4307001254)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020MS024)
- ZSI 2HoleCushionedClampTubeS 13/4InL331/32In (028M032)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012S)
- ZSI Cushion Claw, 3/4 In OD Tube, Strut Mount (CL-12)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021MS026)
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-1/8 In (UX21810)
- DIXON HeavyDuty Clamp, w/Wing Nut, 8", 1 Pin (13MHHM800)
- Zsi Plumbing Accessories