Shop All Pipe & Tube Clamps
Zsi
Cushioned Clamp Strut Mounted,
Mfr # 018T022
Zoro # G2041943
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 1,000 lb
- Type Strut Mounted
- Height (In.) 2 5/64 in
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 018T022
- Zoro # G2041943
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 5/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 1 1/8 in |
Length (In.) | 1 37/64 in |
Bolt Size (In.) | 1/4 x 1-3/64 |
Thread Size (In.) | 1/4 |
Tube Size (In.) | 1 1/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Length | 1 9/16 in |
Bolt Head Size | 1/4 in |
Overall Width | 1 5/8 in |
Installed Height | 3 45/64 in |
For Maximum Outside Diameter | 1 1/8 in |
Bolt Length | 1 3/64 in |
Overall Height | 2 5/64 in |
For Rigid Conduit Size | 1 1/8 in |
For Tube Outside Diameter | 1 1/8 in |
For Copper Tube Size | 1 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 45/64 in, Load Capacity 1,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Auger Drain 3/8In X 25Ft Black (DC00003-25)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 1/2" x 1/4" Male NPT (PC1/2-N2)
- ZURN Floor Bowl; Ada Height 1.1-1.6 Gpf, 1.1 gpf, Siphon Jet, Floor Mount Mount, Elongated (Z5665-BWL1)
- SLOAN Repair Part A56A Diaphragm Bulk Packed (0301194)
- ZSI CushionedClampStrutMounted, TubeSz 3/4In (012NS016)
- ZSI Beta Clamp Assembly, Single, 7/8 In Tube (S3015R)
- ZSI Smoothie Twin Clamp, 1/4" Hose Cush (T2004H-C)
- ZSI CushionedClampStrutMounted, PipeSz 3/8 In (011NS014)
- ZSI Beta Standard Clamp, 2-1/2" Tube, Assembly (S7040S)
- ZSI Cushion Claw, 7/8 In OD Tube, Strut Mount (CL-14)
- DIXON Heavy Duty T-Bolt Clamp, 3-1/4 to 3-9/16 in Nominal, 0.04 in Thick, 300 SS, Domestic (HSTBC350)
- Zsi Plumbing Accessories