Shop All Pipe & Tube Clamps
Zsi
Cushioned Clamp, Polyurethane, Insulation
Mfr # UX5834
Zoro # G9193025
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Type Insulation
- Min. Hose Outside Dia. (In.) 5/8 in
- Tube Size 5/8 in
- Temp. Range (F) -70 Degrees to 250 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # UX5834
- Zoro # G9193025
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 5/8 in |
Tube Size | 5/8 in |
Pipe Size | 3/8 in |
Length | 2.95 in |
Overall Length | 2 61/64 in |
For Maximum Outside Diameter | 5/8 in |
Overall Height | 2 27/64 in |
For Pipe Size | 5/8 in |
Overall Width | 2 3/8 in |
For Copper Tube Size | 1/2 in |
Installed Height | 4 3/64 in |
For Strut Channel Width | 1 5/8 in |
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5/8 in, For Number of Lines 1, For Pipe Size 5/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 3/4 in, Installed Height 4 3/64 in, Load Capacity Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Professional Tube Cutter (88904)
- WESTBRASS Roman Tub Drain Trim W/ 4-1/4" OD Tile Square in Oil Rubbed Bronze (D3201-12)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18 in.L (16PL-CA11-0180-11B-11B)
- ACCUCOLD Water Filter Cartridge Replacement (FILTER282REP)
- ZSI Beta Clamp Assembly, Twin, 1/2 In Pipe (T3014S)
- ZSI CushionedClampStrutMounted, PipeSz 1/4In (009N012)
- ZSI Smoothie Twin Clamp, 1/4" Hose Cush (T2004H-C)
- ZSI Beta Clamp Assembly, Single, 2 In Tube (S6032S)
- ZSI Beta Clamps, Heavy Series, 2 In Pipe, AL (H6038S-AL)
- ZSI Beta Clamp Assembly, Single, 2 In Tube (S6032R)
- ZSI Beta Twin Clamp, 3/8" Tube, Cushion (T-1006C)
- Zsi Pipe & Tube Clamps