Shop All Pipe & Tube Clamps
Zsi
Cushioned Clamp, Polyurethane, 7/8" Tube
Mfr # UX7834
Zoro # G9193165
original price:
$18.14
16% off
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Type Insulation
- Min. Hose Outside Dia. (In.) 7/8 in
- Tube Size 7/8 in
- Temp. Range (F) -70 Degrees to 250 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # UX7834
- Zoro # G9193165
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 7/8 in |
Tube Size | 7/8 in |
Length | 2.95 in |
Pipe Size | 1/2 in |
For Maximum Outside Diameter | 7/8 in |
Overall Height | 2 21/32 in |
For Pipe Size | 3/4 in |
For Strut Channel Width | 1 5/8 in |
Overall Length | 2 61/64 in |
For Copper Tube Size | 7/8 in |
Installed Height | 4 17/64 in |
Overall Width | 2 5/8 in |
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 7/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 7/8 in, For Number of Lines 1, For Pipe Size 3/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 3/4 in, Installed Height 4 17/64 in, Load Capacity Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Tube Fitting, 1/4" MNPT, 1/2" OD, PK10 (2200-12)
- MIDLAND INDUSTRIES Midland Industries 46523 0.25 MIP x 0.25 FIP Brass & Aluminum Anti-Siphon Marine Valves (46523)
- MOEN 36in Designer Grab Bar in Brushed Gold (YG0436BG)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E6BNE28)
- ZSI Cushion Claw, 1/2 In OD EMT, Surface Mount (EMTS-1/2)
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017S)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012R)
- ZSI Heavy Rubber Insert, Group H7, Clamp Body (H7C)
- ZSI Cushioned Clamp, Polyurethane, 1-3/8" Tube (UX13834)
- ZSI CushionedClampStrutMounted, TubeSz 1/4In (004T008)
- ANVIL Riser Clamp, Pipe Sz 8 In, 18 1/2 In L (0500173638)
- Zsi Pipe & Tube Clamps