Shop All Pipe & Tube Clamps
Zsi
Cushioned Clamp, Polyurethane, 2.95" L
Mfr # UX1234
Zoro # G9192751
original price:
$12.56
19% off
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Type Insulation
- Min. Hose Outside Dia. (In.) 1/2 in
- Tube Size 1/2 in
- Length 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # UX1234
- Zoro # G9192751
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1/2 in |
Tube Size | 1/2 in |
Length | 2.95 in |
Pipe Size | 1/4 in |
Overall Length | 2 61/64 in |
For Copper Tube Size | 1/2 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 1/2 in |
Installed Height | 3 31/32 in |
For Pipe Size | 1/4 in |
Overall Width | 2 1/4 in |
Overall Height | 2 11/32 in |
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Number of Lines 1, For Pipe Size 1/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 3/4 in, Installed Height 3 31/32 in, Load Capacity Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUY GRAY Washing Machine Outlet Box Galvanized 1/2" MIP (82026)
- IN-SINK-ERATOR Pro 750 Garbage Disposer 3/4 Hp (PRO750)
- ZORO SELECT Weld Fitting Cap, 304 SS, 6 in Pipe Size (4381015900)
- JMF Company 3/8 in. Compression X 3/8 in. D MPT Brass 90 Degree Elbow (4338398)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012S)
- ZSI CushionedClampStrutMounted, TubeSz 3/4 In (012T016)
- ZSI 2HoleCushionedClampTubeS 1In, L 2 11/16In (016MS019)
- ZSI 2HoleCushionedClampPipe S1/2In, L221/32In, Max. Load (Lb.): 50 (014M017)
- ZSI Beta Clamps, Standard, 1 In Pipe, SS (S5021S-SS)
- ZSI 3/4" Polypropylene Weld-Mounted Beta Smoothie Clamp (S-4012HC)
- KIPP Tube clamps base aluminum (K0478.5240)
- Zsi Plumbing Accessories