Shop All Pipe & Tube Clamps
Zsi
Cushioned Clamp, Polyurethane, 1-5/8" Tube
Mfr # UX15834
Zoro # G9193040
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Type Insulation
- Min. Hose Outside Dia. (In.) 1 5/8 in
- Tube Size 1 5/8 in
- Pipe Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # UX15834
- Zoro # G9193040
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 5/8 in |
Tube Size | 1 5/8 in |
Pipe Size | 1 1/4 in |
Length | 2.95 in |
Overall Length | 2 61/64 in |
For Copper Tube Size | 1 1/2 in |
Installed Height | 4 5/8 in |
For Pipe Size | 1 5/8 in |
Overall Height | 3 in |
For Strut Channel Width | 1 5/8 in |
Overall Width | 3 3/8 in |
For Maximum Outside Diameter | 1 5/8 in |
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 5/8 in, For Number of Lines 1, For Pipe Size 1 5/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 3/4 in, Installed Height 4 5/8 in, Load Capacity Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Strap, Galvanized, 2" Pipe Size, PK50 (GA-200PS)
- DELTA Soap/Lotion, Dispenser (RP50781SP)
- ZORO SELECT 2" Male Adapter x MNPT 316 SS Adapter Coupling (3LX41)
- KOHLER Cover, Tank, Close Coupled (1306245-0)
- ZSI CushionedClampStrutMounted, TubeSz 3/4In (012NS016)
- ZSI CushionedClampStrut Mounted, Pipe Sz 6In (106N114)
- ZSI Beta Clamp Assembly, Twin, 1/2 In Tube (T2008S)
- ZSI Beta Clamps, Standard, 2 In Pipe, C (S7038C)
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016S)
- ZSI Insulated Strut Clamp, 1 5/8"OD, 2 7/8"W (UX15812)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Tube, 304SS (CN48SS)
- Zsi Pipe & Tube Clamps