Shop All Pipe & Tube Clamps
Zsi
Cushioned Clamp, Polyurethane, 1-3/8" Tube
Mfr # UX13834
Zoro # G9192611
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Type Insulation
- Min. Hose Outside Dia. (In.) 1 3/8 in
- Tube Size 1 3/8 in
- Temp. Range (F) -70 Degrees to 250 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # UX13834
- Zoro # G9192611
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 3/8 in |
Tube Size | 1 3/8 in |
Pipe Size | 1 in |
Length | 2.95 in |
For Maximum Outside Diameter | 1 3/8 in |
Installed Height | 4 15/32 in |
For Pipe Size | 1 3/8 in |
Overall Width | 3 1/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Height | 2 27/32 in |
Overall Length | 2 61/64 in |
For Copper Tube Size | 1 1/4 in |
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 3/8 in, For Number of Lines 1, For Pipe Size 1 3/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 3/4 in, Installed Height 4 15/32 in, Load Capacity Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Modern Robe Hook (24757-BL)
- DORMONT Gas Connector, 24 In (20-3132-24)
- LEGEND VALVE 1-1/4" X 2" BLACK NIPPLE (355-122E)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A004.020)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020M024)
- ZSI Beta Clamps, Standard, 1/2 In Pipe, C (S3014C)
- ZSI Beta Clamps, Heavy Series, 1 In Pipe (H5021S)
- ZSI CushionedClampStrutMounted, PipeSz 3/4 In (017NS022)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, SS (S6030S-SS)
- ZSI Beta Clamps, Smoothie Twin, 1 In Hose (T5016H)
- ZSI CushionedClampStrutMounted, TubeSz1 1/4In (020NS024)
- Zsi Pipe & Tube Clamps